Beli ht baofeng di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yaesu Handy TalkyDeskripsi:The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
- Baofeng Handy Talkyatribut:
- Frequency Range (MHz): 65-108, 135-174 (VHF), 400-480 (UHF)
- RF Rated Power (W): 4/1
- Battery (mAh): 2200
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Pofung Handy Talky (HT) Dual Band + HeadsetDeskripsi:Kelengkapan dalam box :-Mesin HT-Battery-Antena-Adaptor + Charger-Belt Clip-Tali Strap-Manual Book-HEADSET / Handsfreeatribut:
- Frequency Range (MHz): VHF : 147-174, UHF : 400-470
- Output Power (W): 5
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- STS Digital Inclinometeratribut:
- Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
- Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
- Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
- Power Supply: 2 x AAA batteries
- Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
- Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
- Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
- Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
- Display Mode: Normal mode, comparison mode switchable
- Dust And Waterproof Performance: IP54 equivalent
- Operating Humidity Range: Less than 70% non-condensing
- Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
- Size (mm): 254 x 59 x 28
- TRUSCO Number: 148-7083
- Weight (g): 390 (including battery)
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Vikan Bakery Brush 4587 4589atribut:
- L x W x Thickness (mm): 325x30x64
- Finish Material: Body part: Polypropylene (PP), Filament: Polyester
- Heat Resistance Temperature (°C): 121
- ABC (Battery) Baterai Biru AAatribut:
- Size: AA
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Baofeng Handy Talky GT Series (HT)atribut:
- Power (W): 5/8
- Frequency Range (MHz): 65-108
- RF Rated Power (W): 1/5
- Voltage (V): 7.4
- Battery (mAh): 1800
- Frequency (MHz): UHF : 400-470
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- Zebra Technologies Barcode Scanner Set (Tembakan Harga)Deskripsi:The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107atribut:
- Scanner Type: Bi-directional
- Voltage and Current: 5 volts +/- 10% at 130 mA typical, 175 mA max
- Light Source: 650 nm visible laser diode
- Scan Rate: 100 scans per second typical
- Decode Capability: UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5
- Chitose Kursi LipatDeskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- St.Morita Lakban Kertas Biasa (Solasi / Selotip)Deskripsi:Masking tape SM0601 for applicable low temperature up to 60Degrees C such as holding, painting etc.atribut:
- Adhesion Categories: Middle
- Adhesive Type: Solvent Rubber
- Material: Crepe Paper
Daftar Harga ht baofeng Terbaru March 2026
| Baofeng Handy Talky BF Series | Rp309.900 |
| Yaesu Handy Talky | Rp1.299.900 |
| Baofeng Handy Talky UV Series (HT) | Rp649.900 |
| Baofeng Handy Talky | Rp679.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Pofung Handy Talky (HT) Dual Band + Headset | Rp749.900 |
| WLN Handy Talky | Rp319.900 |
| STS Digital Inclinometer | Rp1.799.900 |
| Motorola Handy Talky (HT) CP1300 | Rp2.799.900 |
| Alinco Handy Talky | Rp1.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Yaesu%20Handy%20Talky/fyP107802574-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20UV%20Series%20(HT)/e6P108186510-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky/3jP109060127-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Pofung%20Handy%20Talky%20(HT)%20Dual%20Band%20%2B%20Headset/cnP109206455-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)

%20Baterai%20Biru%20AA/oeP105607878-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20GT%20Series%20(HT)/dwP108186500-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
/45P102047149-2.jpg)

/2dP102176085-20.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)